Zoro Homepage

TORX 467 HF T-HANDLE SCREWDRIVER

  • Mfr # 05023367001

  • Zoro # G216127796


product price: $10.89
/ea

Key Features

Material
Steel
Finish
Chrome
Tip Size
T6
Handle Length
32 mm
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05023367001
Zoro #
G216127796
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
T6
Handle Length
32 mm
Arm Length - Short
12 mm
Arm Length - Long
4 in
Length Family
Long

Details

Material
Steel
Item
TORX 467 HF T-HANDLE SCREWDRIVER
Finish
Chrome
Handle Material
Steel
Working Angle
90 Degrees
Measurement Type
Torx
Corrosion-Resistance
Corrosion-Resistant
Driver Material
Vanadium Steel
Key Shape
T
Grip Style
Cushion
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Number of Ball Ends
0
Number of Tips
2
End Shape
Torx

Description

TORX 467 HF T-HANDLE SCREWDRIVER, Tip Size T6, Chrome, Length Family Long, Torx, Number of Tips 2, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.