TORX 467 HF T-HANDLE SCREWDRIVER
Mfr # 05023368001
Zoro # G216127789
product price: $11.99
/eaKey Features
Handle Length
32 mm
Material
Steel
Working Angle
90 Degrees
Tip Size
T7
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05023368001
Zoro #
G216127789
UPC #
-
Country of Origin
Czechia
Dimensions
Handle Length
32 mm
Tip Size
T7
Length Family
Long
Arm Length - Long
4 in
Arm Length - Short
12 mm
Details
Material
Steel
Item
TORX 467 HF T-HANDLE SCREWDRIVER
Working Angle
90 Degrees
Finish
Chrome
Handle Material
Steel
Number of Tips
2
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Cushion
End Shape
Torx
Includes Insulation
Not Insulated
Measurement Type
Torx
Key Shape
T
Number of Ball Ends
0
Driver Material
Vanadium Steel
Tether Status
Tether Ready
Description
TORX 467 HF T-HANDLE SCREWDRIVER, Tip Size T7, Chrome, Length Family Long, Torx, Number of Tips 2, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.