Zoro Homepage

TORX 467 HF T-HANDLE SCREWDRIVER

  • Mfr # 05023374001

  • Zoro # G416127794


product price: $15.59
/ea

Key Features

Working Angle
90 Degrees
Tip Size
T20
Material
Steel
Handle Length
38 mm
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05023374001
Zoro #
G416127794
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
T20
Handle Length
38 mm
Arm Length - Long
8 in
Length Family
Long
Arm Length - Short
15 mm

Details

Working Angle
90 Degrees
Item
TORX 467 HF T-HANDLE SCREWDRIVER
Material
Steel
Handle Material
Steel
Finish
Chrome
Number of Tips
2
Grip Style
Cushion
Driver Material
Vanadium Steel
Number of Ball Ends
0
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Measurement Type
Torx
End Shape
Torx
Key Shape
T

Description

TORX 467 HF T-HANDLE SCREWDRIVER, Tip Size T20, Chrome, Length Family Long, Torx, Number of Tips 2, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.