TORX 467 HF T-HANDLE SCREWDRIVER
Mfr # 05023376001
Zoro # G716127777
product price: $14.85
/eaKey Features
Material
Steel
Tip Size
T25
Handle Length
49 mm
Handle Material
Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05023376001
Zoro #
G716127777
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T25
Handle Length
49 mm
Length Family
Long
Arm Length - Short
20 mm
Arm Length - Long
8 in
Details
Material
Steel
Handle Material
Steel
Item
TORX 467 HF T-HANDLE SCREWDRIVER
Finish
Chrome
Working Angle
90 Degrees
End Shape
Torx
Number of Tips
2
Measurement Type
Torx
Includes Insulation
Not Insulated
Driver Material
Vanadium Steel
Number of Ball Ends
0
Corrosion-Resistance
Corrosion-Resistant
Key Shape
T
Tether Status
Tether Ready
Grip Style
Cushion
Description
TORX 467 HF T-HANDLE SCREWDRIVER, Tip Size T25, Chrome, Length Family Long, Torx, Number of Tips 2, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.