Zoro Homepage

TORX 467 HF T-HANDLE SCREWDRIVER

  • Mfr # 05023379001

  • Zoro # G616127792


product price: $18.89
/ea

Key Features

Handle Length
49 mm
Finish
Chrome
Material
Steel
Tip Size
T40
Working Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05023379001
Zoro #
G616127792
UPC #
-
Country of Origin
Czechia

Dimensions

Handle Length
49 mm
Tip Size
T40
Length Family
Long
Arm Length - Short
20 mm
Arm Length - Long
8 in

Details

Item
TORX 467 HF T-HANDLE SCREWDRIVER
Finish
Chrome
Material
Steel
Working Angle
90 Degrees
Handle Material
Steel
Key Shape
T
Number of Ball Ends
0
Includes Insulation
Not Insulated
Measurement Type
Torx
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Cushion
Number of Tips
2
Driver Material
Vanadium Steel
Tether Status
Tether Ready
End Shape
Torx

Description

TORX 467 HF T-HANDLE SCREWDRIVER, Tip Size T40, Chrome, Length Family Long, Torx, Number of Tips 2, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.