Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Key Set, 9 pcs., L Shape, Torx(R)

  • Mfr # 05024335001

  • Zoro # G6555722


product price: $56.99
/ea

Key Features

Tip Size
T10, T15, T20, T25, T27, T30, T40, T8, T9
Nonsparking
No
Arm Length
3.00 in to 5.18 in
Number of Pieces
9
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05024335001
Zoro #
G6555722
UPC #
04013288180858
Country of Origin
Czechia

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40, T8, T9
Arm Length
3.00 in to 5.18 in
Sizes Included
TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX8, TX9
Overall Length
76 mm, 79 mm, 85 mm, 90 mm, 96 mm, 104 mm, 112 mm, 122 mm, 132 mm
Container Width
4 13/16 in
Length Family
Short
Container Height
3 3/16 in
Container Length
13 3/4 in
Range of Lengths
3 in to 5 3/8 in

Details

Item
Torx Key Set
Nonsparking
No
Number of Pieces
9
Insulated / Uninsulated
Uninsulated
Handle Type
Plain-Color Coded
Handle Material
Plastic, Steel
Blade Material
Steel
Arm Type
Long
Finish
Black Oxide
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Torx Key Set
Measurement Type
Torx
Shape
L
Insulated
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Container Features
Slim Fit
Handle Color
Blue, Green, Light Blue, Light Green, Light Orange, Orange, Purple, Red, Yellow
Grip Style
Coated
Material
Alloy Steel
Non-Magnetic
No
Tether Ready
No
Number of Tips
2
Non-Sparking
No
Container Type
Organizer
Key Shape
L
Driver Material
Alloy Steel
Fastener Holding
Yes
End Shape
Torx
Number of Ball Ends
1
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Fastener-Holding
Friction
Corrosion-Resistance
Corrosion-Resistant

Description

If you need to tighten or loosen Torx screws, then the WERA 05024335001 Torx Key Set is what you need. This set contains 9 L-shaped keys that can help you tackle various fasteners. The 9-piece key set comes in a variety of colors and sizes so that it meets your different needs. It has both TX10, TX15, TX20, TX25, TX27, TX30 and TX40 as well as TX8 and TX9 keys for use on different types of screws. The tip size ranges from T10 to T40 while the arm length ranges between 3 in to 5 3/8 in. The WERA 05024335001 Torx Key Set is one set of tools you should never miss out on because it offers great value for money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.