Torx Key, Torx(R), L Shape, TX15 Tip Size
Mfr # 05024163001
Zoro # G6573642
product price: $3.15
/eaKey Features
Bit Style
Torx
Finish
Black Oxide
Fastening Tool Tip Size
T15
Material
Alloy Steel
Handle Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05024163001
Zoro #
G6573642
UPC #
04013288104861
Country of Origin
Czechia
Dimensions
Fastening Tool Tip Size
T15
Tip Size
T15
Handle Length
3 1/2 in
Arm Length
3 1/2 in
Short Arm Length
45/64 in
Long Arm Length
3 1/2 in
Tip Size Code
TX15
Length Family
Short
Arm Length - Long
3 1/2 in
Arm Length - Short
45/64 in
Description
This Wera 05024163001 Torx Key is an essential tool for any workshop. It allows you to quickly and easily tighten or loosen torx screws, saving you time and effort. Made of alloy steel, the torx key is finished in black oxide for enhanced durability. With a T15 tip size, this torx key has a fastening tool bit that will work with most types of torx screws. The 3 1/2" handle length means it will provide the leverage needed to remove or install your fasteners. You can also use this long arm torx key when working in hard to reach places thanks to its 3 1/2" arm length and 3 1/2" long arm length. The Wera Torx Key offers ease of use, making it one tool you want on hand when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.