Zoro Homepage

Torx Key, Torx(R), L Shape, TX25 Tip Size

  • Mfr # 05024165001

  • Zoro # G6565778


product price: $3.49
/ea

Key Features

Bit Style
Torx
Finish
Black Oxide
Fastening Tool Tip Size
T25
Material
Alloy Steel
Arm Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05024165001
Zoro #
G6565778
UPC #
04013288104885
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
T25
Arm Length
4 1/8 in
Tip Size
T25
Handle Length
4 1/8 in
Length Family
Short
Tip Size Code
TX25
Long Arm Length
4 1/8 in
Short Arm Length
53/64 in
Arm Length - Short
53/64 in
Arm Length - Long
4 1/8 in

Details

Item
Torx Key
Bit Style
Torx
Finish
Black Oxide
Material
Alloy Steel
Blade Material
Steel
Tether Capable
Tether Capable
Hex/Torx Key Product Grouping
Torx Key
Shape
L
Measurement Type
Torx
Nonsparking
No
Handle Color
Black
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Handle Type
Plain
Working Angle
90 Degrees
Tether Style
Tether Capable
Number of Tips
2
Number of Ball Ends
0
Non-Sparking
No
Non-Magnetic
No
Key Shape
L
End Shape
Torx
Corrosion Resistant
Yes
Insulated
No
Tether Ready
No
Fastener Holding
Yes
Driver Material
Alloy Steel
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Torx Key, Tip Size T25, Long Arm Length 4 1/8 in, Short Arm Length 53/64 in, Black Oxide, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.