Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Key, Torx(R), L Shape, TX27 Tip Size

  • Mfr # 05024166001

  • Zoro # G6546780


product price: $3.29
/ea

Key Features

Bit Style
Torx
Finish
Black Oxide
Fastening Tool Tip Size
T27
Material
Alloy Steel
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05024166001
Zoro #
G6546780
UPC #
04013288137142
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
T27
Handle Length
4 7/16 in
Arm Length
4 7/16 in
Tip Size
T27
Long Arm Length
4 7/16 in
Short Arm Length
53/64 in
Tip Size Code
TX27
Length Family
Short
Arm Length - Short
53/64 in
Arm Length - Long
4 7/16 in

Details

Item
Torx Key
Bit Style
Torx
Finish
Black Oxide
Material
Alloy Steel
Handle Material
Steel
Nonsparking
No
Handle Color
Black
Blade Material
Steel
Tether Capable
Tether Capable
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Torx Key
Measurement Type
Torx
Shape
L
Working Angle
90 Degrees
Tether Style
Tether Capable
Number of Ball Ends
0
Tether Ready
No
Fastener Holding
Yes
Key Shape
L
Number of Tips
2
Driver Material
Alloy Steel
Non-Sparking
No
Insulated
No
Non-Magnetic
No
Corrosion Resistant
Yes
End Shape
Torx
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T27, Long Arm Length 4 7/16 in, Short Arm Length 53/64 in, Black Oxide, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.