Torx Key, Torx(R), L Shape, TX30 Tip Size
Mfr # 05024167001
Zoro # G6544017
product price: $5.69
/eaKey Features
Bit Style
Torx
Finish
Black Oxide
Fastening Tool Tip Size
T30
Material
Alloy Steel
Handle Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05024167001
Zoro #
G6544017
UPC #
04013288104908
Country of Origin
Czechia
Dimensions
Fastening Tool Tip Size
T30
Handle Length
4 13/16 in
Tip Size
T30
Arm Length
4 13/16 in
Short Arm Length
1 in
Tip Size Code
TX30
Length Family
Short
Long Arm Length
4 13/16 in
Arm Length - Long
4 13/16 in
Arm Length - Short
1 in
Description
Torx Key, Tip Size T30, Long Arm Length 4 13/16 in, Short Arm Length 1 in, Black Oxide, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.