VDE Spanner Wrench, Insulated Grip, Metric
Mfr # 05020151001
Zoro # G010080891
product price: $70.99
/eaKey Features
Finish
Natural
Measurement Type
Metric
Opening Type
Adjustable
Overall Length
155 mm
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05020151001
Zoro #
G010080891
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
155 mm
Head Thickness
10 mm
Details
Item
VDE Spanner Wrench
Finish
Natural
Measurement Type
Metric
Opening Type
Adjustable
Ratcheting
Yes
Jaw Capacity
1/2 in
Adjustment Type
Self-Adjusting
Standards
IEC 60900
Grip Style
Insulated
Nonsparking
No
Insulated
Yes
Weight
137 g
Adjustable Wrench Type
Adjustable Wrench
Measuring Scale
No
End Style
Hang Hole
Tether Style
Tether Capable
Description
Adjustable Wrench, Natural, 155 mm, Jaw Capacity 1/2 in, Insulated, Self-Adjusting, Measuring Scale No, Insulated Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.