VDE Spanner Wrench, Insulated Grip, Metric
Mfr # 05020150001
Zoro # G310080898
product price: $58.49
/eaKey Features
Finish
Natural
Grip Style
Insulated
Standards
IEC 60900
Measurement Type
Metric
Opening Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05020150001
Zoro #
G310080898
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
119 mm
Head Thickness
7 23/32 mm
Details
Item
VDE Spanner Wrench
Finish
Natural
Grip Style
Insulated
Standards
IEC 60900
Measurement Type
Metric
Opening Type
Adjustable
Nonsparking
No
Jaw Capacity
3/8 in
Weight
70 g
Adjustment Type
Self-Adjusting
Insulated
Yes
Ratcheting
Yes
End Style
Hang Hole
Adjustable Wrench Type
Adjustable Wrench
Tether Style
Tether Capable
Measuring Scale
No
Description
Adjustable Wrench, Natural, 119 mm, Jaw Capacity 3/8 in, Insulated, Self-Adjusting, Measuring Scale No, Insulated Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.