Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wera Hex-Plus L-Key Set

  • Mfr # 05021721001

  • Zoro # G816299862


product price: $30.89
/ea

Key Features

Key Shape
L
Length Family
Long
Number of Tips
3
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Number of Ball Ends
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05021721001
Zoro #
G816299862
UPC #
4013288221315
Country of Origin
Czechia

Dimensions

Length Family
Long
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
83 mm, 91 mm, 100 mm, 112 mm, 119 mm, 126 mm, 132 mm, 140 mm, 160 mm, 180 mm, 190 mm, 200 mm, 212 mm

Details

Key Shape
L
Number of Tips
3
Number of Ball Ends
1
Includes
0.05 in Hex-Plus L-Key, 1/16 in Hex-Plus L-Key, 1/4 in Hex-Plus L-Key, 1/8 in Hex-Plus L-Key, 3/16 in Hex-Plus L-Key, 3/32 in Hex-Plus L-Key, 3/8 in Hex-Plus L-Key, 5/16 in Hex-Plus L-Key, 5/32 in Hex-Plus L-Key, 5/64 in Hex-Plus L-Key, 7/32 in Hex-Plus L-Key, 7/64 in Hex-Plus L-Key, 9/64 in Hex-Plus L-Key
Material
Steel
Item
Hex-Plus Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Material
Steel
Container Type
Caddy
Includes Insulation
Not Insulated
Driver Material
Steel
Includes Fastener-Holding
Friction
Corrosion-Resistance
Corrosion-Resistant

Description

Hex-Plus Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 13, Caddy, Long, Hex, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.