Zoro Homepage

Wera Tools 05347777001 Laser Etched Tip Screwdriver Rack Set - 6 Piece

  • Mfr # 5347777001

  • Zoro # G403785501


product price: $51.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5347777001
Zoro #
G403785501
UPC #
4013288122957
Country of Origin
China

Description

Features
  • 6-Piece Screwdriver Set with Individually Tested, Insulated Screwdrivers As Per Iec 60900
  • Individual Testing In a Water Bath At 10,000 Volts So As to Ensure Safe Working At The Permitted Voltage of 1,000 Volts
  • Kraftform Plus Handle for Pleasant, Ergonomic Working That Makes Blisters and Calluses a Thing of The Past
  • Hard Gripping Zones for High Working Speeds Whereas Soft Zones Ensure High Torque Transfer
  • Partially Lasertip - The Tip Literally Bites Itself Into The Screw Head and Prevents Any Slipping
  • "Take it Easy" Tool Finder - Color Coding According to Profile and Size
  • The Anti-Roll Feature Prevents Any Bothersome Rolling Away At The Workplace
  • Including a Rack for Storage
  • 6 Piece
Set of Sizes
  • Slotted Screwdriver - 3.5 x 0.6 x 100MM
  • Slotted Screwdriver - 5.5 x 1.0 x 125MM
  • Phillips Screwdriver - #1 x 80MM
  • Phillips Screwdriver - #2 x 100MM
  • SQUARE Screwdriver - #1 x 80MM
  • SQUARE Screwdriver - #2 x 100MM
  • WERA RACK FOR KRAFTFORM ScrewdriverS
Specifications
  • Weight: 1.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.