A-Frame Writing Desk, 30 in D X 30 in H, 48 in W X Laminate, Walnut Strand Top; Black Frame

  • Mfr # AF4830-WAL

  • Zoro # G613782093


product price:  $570.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
30 in
Overall Height
30 in
Material
Laminate
Tabletop Color
Walnut Strand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF4830-WAL
Zoro #
G613782093
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
30 in
Overall Height
30 in
Top Thickness
1.1 in

Details

Item
A-Frame Writing Desk
Color
Walnut Strand Top; Black Frame
Material
Laminate
Tabletop Color
Walnut Strand
Shape
Rectangle
For Use With
Office, Home Office
Weight Capacity
350 lbs
Includes
Desk

Description

Introducing the new A-Frame Writing Desk with a 48'' x 30'' Walnut Strand work surface. The durable laminate surface is resistant to scratches, stains, and daily wear and tear. This desk is designed to enhance your workspace with its sleek and modern design. With its generous dimensions, it provides ample space for you to work, study, or pursue your creative endeavors. It creates a professional and organized atmosphere in your office or home workspace. The A-Frame Writing Desk adds a touch of elegance and sophistication to your workspace, making it stand out from the crowd. Whether you're a student, professional, or simply need a dedicated workspace at home, the A-Frame Writing Desk is the perfect solution. Upgrade your work environment today and experience the benefits of a functional and stylish desk. Transform your workflow, increase productivity, and achieve your goals. Don't wait any longer invest in the A-Frame Writing Desk and take control of your workspace!


  • • Enjoy the spacious 48"x30" A-Frame desk for working and collaborating whether at the office or in the home. The unique desk is a versatile size for both large and compact work spaces and is sure to be a statement piece in your office.
  • • The modern design of the desk enhances productivity and comfort in your work space, whether at home or at the office while maintaining a minimalistic officing approach.
  • • A conveniently located desk top grommet allows for easy wire management so you can keep your work area organized.
  • • This beautiful A-Frame desk is built to last and will complement any interior. Not only is it durable with it's metal frame, but it is scratch-resistant and easy to clean.
  • • A stretcher bar is incorporated beneath the desk surface to enhance stability and support. It connects the two beautiful A-frame legs, distributing the desk’s weight evenly to prevent sagging, ensuring a reliable workspace.
  • • All of our products are Certified for both Residential and Commercial spaces, so you can trust in the quality of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.