A-Frame Writing Desk W/ Modesty Panel, 24 in D X 30 in H, 48 in W X Laminate

  • Mfr # AF4824-MOD-6307

  • Zoro # G513782087


product price: $580.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
Material
Laminate
Includes
Desk, Modesty Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF4824-MOD-6307
Zoro #
G513782087
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
30 in
Top Thickness
1.1 in

Details

Item
A-Frame Writing Desk W/ Modesty Panel
Color
Charcoal Strand Top; Black Frame
Material
Laminate
Includes
Desk, Modesty Panel
Tabletop Finish
Burnt Strand
Weight Capacity
350 lbs
Tabletop Color
Charcoal Strand
Shape
Rectangle
For Use With
Office, Home Office

Description

Introducing the A-Frame Writing Desk! This modern and sleek desk is the perfect addition to any office space or study area. With its spacious 48'' x 24'' Charcoal Strand work surface, you'll have plenty of room to work on multiple projects simultaneously. The desk features a built-in modesty panel, providing privacy and adding a touch of elagance and sophistication to the overall design, making it a standout piece in any room. With the A-Frame Writing Desk, you not only get a functional workspace but also a stylish piece of furniture. The combination of the A-Frame design and the durable laminate top creates a modern yet timeless look that will complement any decor. Don't miss out on this opportunity to upgrade your workspace. Experience the convenience, comfort, and style that the A-Frame Writing Desk has to offer. Order yours today and take your work to the next level!


  • • Enjoy the spacious 48"x24" A-Frame desk for working and collaborating whether at the office or in the home. The unique desk is a versatile size for both large and compact work spaces and is sure to be a statement piece in your office.
  • • Add a touch of sophistication with the included unique metal modesty panel which complements the overall shape of the desk. The modern cutout design is sure to turn your workspace into a showstopper!
  • • A conveniently located desk top grommet allows for easy wire management so you can keep your work area organized.
  • • This beautiful A-Frame desk is built to last and will complement any interior. Not only is it durable with it's metal frame, but it is scratch-resistant and easy to clean.
  • • A stretcher bar is incorporated beneath the desk surface to enhance stability and support. It connects the two beautiful A-frame legs, distributing the desk’s weight evenly to prevent sagging, ensuring a reliable workspace.
  • • All of our products are Certified for both Residential and Commercial spaces, so you can trust in the quality of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.