Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Writing Desk W/ Modesty Panel, 30 in D X 30 in H, 66 in W X Laminate

  • Mfr # AF6630-MOD-7973

  • Zoro # G513782148


product price: $643.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
66 in
Overall Depth
30 in
Overall Height
30 in
Material
Laminate
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF6630-MOD-7973
Zoro #
G513782148
UPC #
-
Country of Origin
China

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
30 in
Top Thickness
1.1 in

Details

Item
A-Frame Writing Desk W/ Modesty Panel
Color
Walnut Block Top; Black Frame
Material
Laminate
Shape
Rectangle
Tabletop Color
Walnut Block
For Use With
Office, Home Office
Includes
Desk, Modesty Panel
Weight Capacity
350 lbs

Description

Introducing the A-Frame Writing Desk! This modern and sleek desk is the perfect addition to any office space or study area. With its spacious 66'' x 30'' Walnut Block work surface, you'll have plenty of room to work on multiple projects simultaneously. The desk features a built-in modesty panel, providing privacy and adding a touch of elagance and sophistication to the overall design, making it a standout piece in any room. With the A-Frame Writing Desk, you not only get a functional workspace but also a stylish piece of furniture. The combination of the A-Frame design and the durable laminate top creates a modern yet timeless look that will complement any decor. Don't miss out on this opportunity to upgrade your workspace. Experience the convenience, comfort, and style that the A-Frame Writing Desk has to offer. Order yours today and take your work to the next level!


  • • Enjoy the spacious 66"x30" A-Frame desk for working and collaborating whether at the office or in the home. The unique desk is a versatile size for both large and compact work spaces and is sure to be a statement piece in your office.
  • • Add a touch of sophistication with the included unique metal modesty panel which complements the overall shape of the desk. The modern cutout design is sure to turn your workspace into a showstopper!
  • • Two conveniently located desk top grommets on both sides of the desk allow for easy wire management to help keep your workspace organized.
  • • This beautiful A-Frame desk is built to last. Not only is it durable with it's metal frame, but it is scratch-resistant and easy to clean.
  • • A stretcher bar is incorporated beneath the desk surface to enhance stability and support. It connects the two beautiful A-frame legs, distributing the desk’s weight evenly to prevent sagging, ensuring a reliable workspace.
  • • All of our products are Certified for both Residential and Commercial spaces, so you can trust in the quality of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products