Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Frame Writing Desk W/ Modesty Panel & Storage, 30 in D X 30 in H, 60 in W X Laminate

  • Mfr # AF6030-MOD-PED-WAL

  • Zoro # G513782193


product price: $815.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
30 in
Overall Height
30 in
Material
Laminate
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF6030-MOD-PED-WAL
Zoro #
G513782193
UPC #
-
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
30 in
Overall Height
30 in
Top Thickness
1.1 in

Details

Item
A-Frame Writing Desk W/ Modesty Panel & Storage
Color
Walnut Strand Top; Black Frame
Material
Laminate
Shape
Rectangle
Includes
Desk, Modesty Panel, Storage
Weight Capacity
350 lbs
For Use With
Office, Home Office
Tabletop Color
Walnut Strand

Description

Introducing the New A-Frame Writing Desk! This modern and sleek desk is the perfect addition to any office space or study area. With its spacious 60''x 30'' Walnut Strand work surface, you'll have plenty of room to work on multiple projects simultaneously. The desk features a built-in modesty panel and Black Frame, providing privacy and adding a touch of elegance and sophistication to the overall design, making it a standout piece in any room. But that's not all - this desk also comes with a locking mobile storage unit, allowing you to keep your essentials close at hand. Whether it's notebooks, pens, or other office supplies, you can easily store them in the storage unit's lockable drawers. With the A-Frame Writing Desk, you not only get a functional workspace but also a stylish piece of furniture. The combination of the A-Frame design and the durable laminate top creates a modern yet timeless look that will complement any decor. Don't miss out on this opportunity to upgrade your workspace. Experience the convenience, comfort, and style that the A-Frame Writing Desk has to offer. Order yours today and take your work to the next level!


  • • Enjoy the spacious 60"x30" A-Frame desk for working and collaborating whether at the office or in the home. The unique desk is a versatile size for both large and compact work spaces and is sure to be a statement piece in your office.
  • • A mobile locking storage cabinet with cushion top doubles as a convenient organization and storage unit while providing an extra seat right where you need it.
  • • Two conveniently located desk top grommets on both sides of the desk allow for easy wire management to help keep your workspace organized.
  • • Add a touch of sophistication with the included unique metal modesty panel which complements the overall shape of the desk. The modern cutout design is sure to turn your workspace into a showstopper!
  • • Beautifully engineered A-frame legs add durability and stability that complement any interior.
  • • All of our products are Certified for both Residential and Commercial spaces, so you can trust in the quality of the product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.