Zoro Homepage

Bunjee Series Modern Ribbed High Back, Black Upholstered Task Chair, Chrome Frame

  • Mfr # OFD9210-MBLK

  • Zoro # G515554712


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Black
Length
46 In
Height
27 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD9210-MBLK
Zoro #
G515554712
UPC #
-
Country of Origin
China

Dimensions

Length
46 In
Height
27 In
Width
27 In

Details

Material
Antimicrobial Vinyl
Color
Black
Capacity
300 lb

Description

Step into a world of comfort and sophistication with the Bunjee Series Modern Ribbed High Back Task Chair. Whether you're working from home or leading a team in the office, this chair is the perfect blend of style and functionality.Designed with your needs in mind, this Black upholstered chair boasts a high back and a sleek Chrome frame, ensuring both support and durability. The ribbed detailing adds a contemporary touch, elevating the aesthetic of any space.Experience the difference of ergonomic design as you sink into the plush comfort of the Bunjee Series Chair. Say goodbye to discomfort and hello to productivity with this chair that promotes healthy posture and ensures long-lasting comfort.Transform your work environment with this versatile chair that not only enhances your space but also elevates your performance. Imagine the possibilities that open up when you have the right tools at your disposal.Bring the Bunjee Series Modern Ribbed High Back Task Chair into your life today and see the difference it can make. Elevate your workspace, and in turn, enhance your efficiency and well-being. Your perfect chair is just a click away - make the choice for comfort and style now!


  • • Ease into relaxation with the high-back Bunjee ribbed task chair. The built-in lumbar support allows you to work at ease throughout the workday.
  • • Add a touch of sophistication to your workplace with the Black vinyl seat with ribbed detailing and Chrome finish base.
  • • Work or conference for hours without arm or shoulder pain with the padded loop arm rests with the option for sleek Chrome armrests as well.
  • • Adjust the height of this chair to your preference, so you can be the comfortable during the workday.
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.