Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunjee Series Modern Ribbed High Back, Grey Upholstered Task Chair for Home or Office, Chrome Frame

  • Mfr # OFD9210-MGRY

  • Zoro # G915554718


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Gray
Length
46 In
Height
27 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD9210-MGRY
Zoro #
G915554718
UPC #
-
Country of Origin
China

Dimensions

Length
46 In
Height
27 In
Width
27 In

Details

Material
Antimicrobial Vinyl
Color
Gray
Capacity
300 lb

Description

Immerse yourself in ultimate comfort and style with the Bunjee Series Modern Ribbed High Back Task Chair. This premium chair is the perfect addition to any modern home or office, blending functionality with a sleek aesthetic.The chair features a chic Gray upholstery that adds a touch of sophistication to your workspace. The high back design provides excellent support for your back, helping you maintain proper posture and reduce strain during long hours of work.With its ribbed detailing and striking Chrome frame, the chair exudes a contemporary vibe that effortlessly elevates the visual appeal of your office. The adjustable height feature allows you to customize the chair to your desired level, ensuring optimal comfort for extended periods of sitting.Whether you're tackling tasks at home or working in a professional setting, the Bunjee Series chair is designed to enhance your overall experience. Say goodbye to discomfort and hello to productivity with this ergonomic and stylish seating solution.Upgrade your workspace today and treat yourself to the luxury and functionality of the Bunjee Series Modern Ribbed High Back Task Chair. Invest in your well-being and work efficiency by choosing a chair that not only looks great but also prioritizes your comfort.


  • • Ease into relaxation with the high-back Bunjee ribbed task chair. The built-in lumbar support allows you to work at ease throughout the workday.
  • • Add a touch of sophistication to your workplace with the Gray vinyl seat with ribbed detailing and Chrome finish base.
  • • Work or conference for hours without arm or shoulder pain with the padded loop arm rests with the option for sleek Chrome armrests as well.
  • • Adjust the height of this chair to your preference, so you can be the comfortable during the workday.
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.