Zoro Homepage

Bunjee Series Modern Ribbed Mid Back, Black Upholstered Task Chair for Home or Office, Chrome Frame

  • Mfr # OFD9200-MBLK

  • Zoro # G515554705


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Black
Length
42.5 In
Height
27 In
Width
27 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD9200-MBLK
Zoro #
G515554705
UPC #
-
Country of Origin
China

Dimensions

Length
42.5 In
Height
27 In
Width
27 In

Details

Material
Antimicrobial Vinyl
Color
Black
Capacity
300 lb

Description

Transform your workspace with the Bunjee Series Modern Ribbed Mid Back Task Chair in striking Black upholstery. This versatile chair is the perfect blend of style and functionality, ideal for both home and office settings. The Chrome frame adds a contemporary touch, making it a standout piece in any room.Say goodbye to discomfort and hello to unparalleled comfort with this modern task chair. The ribbed mid-back design provides ample support for your spine, ensuring proper alignment while working long hours at your desk. Enhance your productivity and focus with a chair that prioritizes your well-being.Experience the difference in ergonomic design with the Bunjee Series Task Chair. The cushioned seat offers a luxurious seating experience, while the durable materials ensure long-lasting quality. Whether you're typing away on your computer or attending a virtual meeting, this chair will keep you comfortable and supported throughout the day.Elevate your workspace with the Bunjee Series Modern Ribbed Mid Back Task Chair and create an environment that inspires productivity and creativity. Make a statement with your seating choice and enjoy the benefits of a chair designed for your comfort and style.


  • • Ease into relaxation with the mid-back Bunjee ribbed task chair. The built-in lumbar support allows you to work at ease throughout the workday.
  • • Add a touch of sophistication to your workplace with the Black vinyl seat with ribbed detailing and Chrome finish base.
  • • Work or conference for hours without arm or shoulder pain with the padded loop arm rests with the option for sleek Chrome armrests as well.
  • • Adjust the height of this chair to your preference, so you can be the comfortable during the workday.
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.