Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conference Table, 48.00 W, 120.00 L, 29.50 H, Laminate Top

  • Mfr # UP12048-GO

  • Zoro # G806136566


product price: $1,520.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Width
48.00
Length
120.00
Height
29.50
Tabletop Material
Laminate
Finish
Gray Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP12048-GO
Zoro #
G806136566
UPC #
-
Country of Origin
China

Dimensions

Width
48.00
Length
120.00
Height
29.50

Details

Item
Conference Table
Tabletop Material
Laminate
Finish
Gray Oak
Includes
Conference table
Color
Gray
Features
Rectangle
Standards
BIFMA

Description

Introducing the Ultra Premium Series Powered Conference Table, a true masterpiece in conference table design. This rectangular conference table is perfect for elevating your workspace to new heights. Crafted with a stunning Grey Oak finish, the built-in power accents the table with a sleek Silver Casing, showcasing its elegance and sophistication. With a size of 120"x48" (10'x4'), there's ample space for productive meetings and collaborative work sessions. The hidden wire management bases keeps the conference table powered without those messy cords, allowing you to focus on the meeting at hand. The conference table also features two (2) in-surface tabletop power blocks, providing easy access to three (3) 110V outlets, two (2) USB ports, one (1) internet port, and a wireless charging pad. Make meetings effortless! Let the Ultra Premium Series Conference Table redefine your conference room experience.


  • Have your meetings in style AND access multiple power types on both sides of this conference table for a productive meeting with the Ultra Premium Rectangular Conference Table.
  • The two (2) in-table power units are positioned directly above each of the two (2) rectangle bases as the bases also serve as hidden wire management.
  • The modern rectangular bases allow for access to the power units as well as wire management once the power unit is installed.
  • Pair this modern rectangular conference table with the Zapp or Twyst conference and office chairs for a complete modern look and ergonomic comfort during meetings.
  • All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.