
Connect It L-Shaped Desk, 77 in D X 30 in H, 60 in W X Thermally Fused Laminate
Mfr # DI60304824L1BBF-BS-WAL
Zoro # G512322024
product price:Â $802.99
/eaKey Features
Overall Width
60 in
Overall Depth
77 in
Overall Height
30 in
Material
Thermally Fused Laminate
Shape
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DI60304824L1BBF-BS-WAL
Zoro #
G512322024
UPC #
-
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
77 in
Overall Height
30 in
Top Thickness
1.1 in
Length
60 in
Size
60 x 30 Main; 48 x 24 Return
Details
Item
Connect It L-Shaped Desk
Color
Walnut Strand Top; Silver Frame
Material
Thermally Fused Laminate
Shape
L
Includes
Storage
Frame Color
Silver
Application
Office
Modesty Panel
No
Number of Storage Cabinets
1
Description
Experience the perfect blend of style and functionality with the Connect it L-Shape Desk. This sleek and desk is designed to enhance your productivity and elevate the aesthetics of your workspace. Crafted with precision, it features a durable and sturdy Silver metal frame, ensuring long-lasting performance. The desk comes with a spacious 60x30 main top and a 48x24 return, providing ample room for all your work essentials. The Walnut laminate tops add a touch of elegance to the desk, making it a focal point in any office setting. With its full Box/Box/File storage pedestal, you can keep all your important documents and supplies organized and within reach. Whether you're a student, professional, or entrepreneur, this L-shaped desk offers the functionality and versatility you need. Its ergonomic design promotes a comfortable and efficient working posture, reducing the risk of strain or fatigue. Upgrade your workspace today with the Connect it L-Shape Desk and experience the perfect harmony of style, functionality, and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.