Shop WE'RE IT
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Connect It L-Shaped Desk, 77 in D X 30 in H, 60 in W X Thermally Fused Laminate
- Mfr # DI60304824L1BBF-WH-8827
- Zoro # G612322023
product price:Â
$
802.99
/ea
Key Features
Overall Width
60 in
Overall Depth
77 in
Overall Height
30 in
Material
Thermally Fused Laminate
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI60304824L1BBF-WH-8827
- Zoro #
- G612322023
- UPC #
- -
- Country of Origin
- China
- Item
- Connect It L-Shaped Desk
- Color
- Sarum Twill Gray Top; White Frame
- Material
- Thermally Fused Laminate
- Work Surface Color
- Gray Strand
- Shape
- L
- Frame Color
- White
- Includes
- Storage
- Application
- Office
- Modesty Panel
- No
- Number of Storage Cabinets
- 1
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 77 in
- Overall Height
- 30 in
- Length
- 60 in
- Top Thickness
- 1.1 in
- Size
- 60 x 30 Main; 48 x 24 Return
Description
Experience the perfect blend of style and functionality with the Connect it L-Shape Desk. This sleek and desk is designed to enhance your productivity and elevate the aesthetics of your workspace. Crafted with precision, it features a durable and sturdy White metal frame, ensuring long-lasting performance. The desk comes with a spacious 60x30 main top and a 48x24 return, providing ample room for all your work essentials. The Gray Strand laminate tops add a touch of elegance to the desk, making it a focal point in any office setting. With its full Box/Box/File storage pedestal, you can keep all your important documents and supplies organized and within reach. Whether you're a student, professional, or entrepreneur, this L-shaped desk offers the functionality and versatility you need. Its ergonomic design promotes a comfortable and efficient working posture, reducing the risk of strain or fatigue. Upgrade your workspace today with the Connect it L-Shape Desk and experience the perfect harmony of style, functionality, and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.