Connect It L-Shaped Desk, 77 in D X 30 in H, 66 in W X Thermally Fused Laminate

  • Mfr # DI66304824L1BBF-BLK-459

  • Zoro # G012322012


product price:  $925.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Depth
77 in
Overall Height
30 in
Material
Thermally Fused Laminate
Top Thickness
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DI66304824L1BBF-BLK-459
Zoro #
G012322012
UPC #
-
Country of Origin
China

Dimensions

Overall Width
66 in
Overall Depth
77 in
Overall Height
30 in
Top Thickness
1.1 in
Length
66 in
Size
66 x 30 Main; 48 x 24 Return

Details

Item
Connect It L-Shaped Desk
Color
Brite White Top; Black Frame
Material
Thermally Fused Laminate
Includes
Storage
Shape
L
Frame Color
Black
Application
Office
Modesty Panel
No
Number of Storage Cabinets
1

Description

The Connect it L-Shape Desk is the perfect addition to your workspace. With its sleek and design, this desk will enhance the overall aesthetic of your office. The desk features a 66x30 main surface and a 48x24 return, providing you with ample space to work and stay organized. The Black metal frame adds a touch of sophistication, while the Brite White laminate tops offer a stylish and durable surface. This desk also comes with a full Box Box File Storage Unit, providing you with convenient storage for all your office essentials. Keep your documents, stationery, and other items easily accessible and neatly organized. Whether you're a professional working from home or managing a busy office, this desk is designed to meet your needs. Its ergonomic design promotes comfort and productivity, allowing you to work efficiently for long hours. Upgrade your workspace with the Connect it Desking L-Shape Desk and experience the benefits of a well-designed and functional work space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.