Zoro Homepage

Desk Set, 108 H, 108 W X Laminate, Gray

  • Mfr # UP-SFU7248FG

  • Zoro # G906136541


product price: $2,420.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
108
Overall Height
108
Finish
Gray Oak
Color
Gray
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-SFU7248FG
Zoro #
G906136541
UPC #
-
Country of Origin
China

Dimensions

Overall Width
108
Overall Height
108
Length
71.00
Top Thickness
Textured 1.2" Thick Laminate Tops in Gray Oak

Details

Item
Desk Set
Finish
Gray Oak
Color
Gray
Material
Laminate
Weight
740
Features
Storage, drawers, pedestal
Standards
BIFMA
Includes
Desk, frosted glass modesty panel, box/box/file drawer pedestal, bridge, credenza with file/file drawer pedestal, overhead hutch with Frosted Glass Doors

Description

Introducing the Ultra Premium Series 71"x113" U-Shape Desk with straight front, bridge, credenza with hutch, storage and Frosted Glass accents in Grey Oak. This desk set embodies the perfect fusion of style and functionality. Crafted with utmost precision, it offers ample space for your work essentials while exuding a sleek and modern design. The straight front design gives it a clean and professional look, while the frosted glass accents add a touch of sophistication. The Grey Oak finish adds warmth and elegance to any office space. Whether you're a busy executive or a work-from-home professional, this desk set is designed to meet all your needs. Elevate your workspace with the Ultra Premium Series Executive Desk.


  • This Executive U-Shaped Desk features a 72"x36" flat front Main Desk with full modesty panel, a 48"x24" Bridge, and a generous 72" Credenza with spacious Hutch in a gorgeous Gray Oak woodgrain laminate with sleek Glass Accents that will provide the space you need for your productive work day.
  • The three (3) desktop Grommets provide easy to access wire management to keep your desk free and clear of unsightly wires.
  • Two (2) locking storage units provide extra space to store your files, other necessary work items, and to secure your personal belongings.
  • The included Brushed Silver hardware provides a modern finishing accent to this desk, which is sure to please the most discerning eye.
  • All of our products are Certified for Commercial and Residential Use, so you can feel good about where you use your new reception station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.