Shop WE'RE IT
See all product information
Create Account
Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Black, Walnut Block
- Mfr # VL22BLK7224-WNB
- Zoro # G207088679
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24
Overall Height
46.25
Material
Laminate wood, metal
Weight
128
Standards
BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL22BLK7224-WNB
- Zoro #
- G207088679
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24
- Overall Height
- 46.25
- Top Thickness
- 1.1 in
- Length
- 72
Details
- Item
- Electric Sit Stand Desk
- Color
- Black, Walnut Block
- Material
- Laminate wood, metal
- Weight
- 128
- Standards
- BIFMA
- Features
- Adjustable height
- Weight Capacity
- 264 lbs
- Leg Color
- Black
- Includes
- Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
- Tabletop Color
- Walnut Block
Description
Introducing the Lift it, 72"x24" Value Electric Sit Stand Desk for Office or Home. This versatile desk is perfect for your workspace, providing you with the flexibility to sit or stand throughout the day. With its dual motor, you can easily adjust the desk to your preferred height, enhancing your comfort and productivity. The desk features a stylish Walnut Block Top and a sleek Black Base, adding a touch of sophistication to any room. Equipped with a 4 memory control with USB LED charging, you can conveniently save your preferred height settings and even charge your devices. Elevate your work experience with the Lift it, 72"x24" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.