This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver, Burnt Strand VL23BS7224-6307

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver, Burnt Strand (Discontinued)

Mfr # VL23BS7224-6307
Zoro # G607088651
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23BS7224-6307
Zoro #
G607088651
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Finish
Brushed Silver
Color
Brushed Silver, Burnt Strand
Material
Laminate wood, metal
Weight
139
Leg Color
Brushed Silver
Standards
BIFMA
Features
Adjustable height
Weight Capacity
264 lbs
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Tabletop Color
Burnt Strand

Description

The Lift it, 72"x24" Value Electric Extended Range Sit Stand Desk is the perfect addition to any Office or Home workspace. With its dual motor design, this desk allows you to easily adjust the height to your preferred position, whether you prefer to sit or stand while working. The 4 memory settings and USB charging LED control give you convenience and flexibility in adjusting the desk to your desired height. The desk features a stylish Burnt Strand Top and Silver Base, adding a modern touch to any space. Enhance your productivity and comfort with the Lift it, 72"x24" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.