This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver, Sarum Twill VL23BS7224-8827

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver, Sarum Twill (Discontinued)

Mfr # VL23BS7224-8827
Zoro # G407088653
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23BS7224-8827
Zoro #
G407088653
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Finish
Brushed Silver
Color
Brushed Silver, Sarum Twill
Material
Laminate wood, metal
Weight
139
Standards
BIFMA
Tabletop Color
Sarum Twill
Leg Color
Brushed Silver
Weight Capacity
264 lbs
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Features
Adjustable height

Description

The Lift it Value Electric Extended Range Sit Stand Desk is a versatile piece of furniture that can be used in both Office and Home settings. It features a spacious 72"x24" worksurface, providing ample workspace for your daily tasks. The desk is equipped with a dual motor system, allowing for smooth and effortless height adjustment. With 4 memory control presets and USB LED charging, you can easily find and switch between your preferred sitting and standing positions. The desk comes with a stylish Sarum Twill Top and Silver Base, adding a modern touch to any space. Upgrade your workspace with the Lift it Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.