This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Burnt Strand VL22WH7224-6307

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Burnt Strand (Discontinued)

Mfr # VL22WH7224-6307
Zoro # G107088670
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH7224-6307
Zoro #
G107088670
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Color
White, Burnt Strand
Material
Laminate wood, metal
Weight
128
Standards
BIFMA
Leg Color
White
Tabletop Color
Burnt Strand
Features
Adjustable height
Weight Capacity
264 lbs
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires

Description

Introducing the Lift it, 72"x24" Value Electric Sit Stand Desk for Office or Home. This dual motor desk offers the perfect combination of functionality and style. Whether you're working from the office or your own home, this desk is designed to enhance your productivity and elevate your workspace. With its sleek Burnt Strand Top and White Base, this desk adds a touch of elegance to any environment. The sturdy construction ensures durability and stability, allowing you to focus on your work without any distractions. The electric sit-stand feature allows seamless transitions between sitting and standing positions, promoting a healthier posture and reducing the risk of sedentary lifestyle-related issues.The 4 memory control with USB LED charging offers convenience and customization options. With just the touch of a button, you can easily adjust the height to your preferred level and save your favorite positions for quick access. The USB port allows you to conveniently charge your devices without leaving your desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.