This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Sarum Twill VL22WH7224-8827

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Sarum Twill (Discontinued)

Mfr # VL22WH7224-8827
Zoro # G607088675
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH7224-8827
Zoro #
G607088675
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Color
White, Sarum Twill
Material
Laminate wood, metal
Weight
128
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Weight Capacity
264 lbs
Tabletop Color
Sarum Twill
Leg Color
White
Features
Adjustable height
Standards
BIFMA

Description

The Lift it, 72"x24" Value Electric Sit Stand Desk is a versatile and ergonomic solution for both Office and Home use. Designed with a dual motor system, it allows smooth and effortless height adjustments, providing you with the flexibility to switch between sitting and standing positions. The desk features a 4 memory control with USB LED charging, allowing you to easily save and recall your preferred height settings. With its elegant Sarum Twill Top and White Base, this desk adds a touch of style to any space. Upgrade your workspace with the Lift it, 72"x24" Value Electric Sit Stand Desk! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.