This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Sarum Twill VL23WH7224-8827

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Sarum Twill (Discontinued)

Mfr # VL23WH7224-8827
Zoro # G507088676
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23WH7224-8827
Zoro #
G507088676
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Length
72
Top Thickness
1.1

Details

Item
Electric Sit Stand Desk
Color
White, Sarum Twill
Material
Laminate wood, metal
Weight
139
Tabletop Color
Sarum Twill
Weight Capacity
264 lbs
Leg Color
White
Features
Adjustable height
Standards
BIFMA
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires

Description

The Lift it, 72"x24" Value Electric Extended Range Sit Stand Desk is the perfect addition to any Office or Home workspace. With its dual motor system, you can easily adjust the height of the desk to your preferred position, allowing you to switch between sitting and standing throughout the day. The 4 memory control and USB charging provides quick and convenient adjustments, providing optimal comfort and productivity. Featuring a stylish Sarum Twill Top and White Base, this desk seamlessly blends into any environment. Its sleek design is both modern and functional, making it a versatile choice for any space. Whether you're working on a project or simply need a change of scenery, this desk will elevate your workspace experience. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.