This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White VL22WH7224-459

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White (Discontinued)

Mfr # VL22WH7224-459
Zoro # G307088654
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH7224-459
Zoro #
G307088654
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Color
White
Material
Laminate wood, metal
Weight
128
Weight Capacity
264 lbs
Leg Color
White
Base Finish
White
Tabletop Finish
Brite White
Tabletop Color
White
Standards
BIFMA
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Features
Adjustable height

Description

Introducing the Lift it, 72"x24" Value Electric Sit Stand Desk, the perfect solution for your Office or Home workspace. With its dual motor design, this desk provides smooth and quiet height adjustment, allowing you to seamlessly transition between sitting and standing positions. The 4 memory control with USB charging make it easy to save and recall your preferred desk height settings. The sleek White Top and White Base add a modern touch to any space. Upgrade your workspace with the Lift it, 72"x24" Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.