This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Walnut Block VL22WH7224-WNB

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, White, Walnut Block (Discontinued)

Mfr # VL22WH7224-WNB
Zoro # G407088639
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH7224-WNB
Zoro #
G407088639
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Length
72
Top Thickness
1.1

Details

Item
Electric Sit Stand Desk
Color
White, Walnut Block
Material
Laminate wood, metal
Weight
128
Weight Capacity
264 lbs
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Features
Adjustable height
Leg Color
White
Standards
BIFMA
Tabletop Color
Walnut Block

Description

Introducing the Lift it, 72"x24" Value Electric Sit Stand Desk for Office or Home. This versatile desk is perfect for your workspace, providing you with the flexibility to sit or stand throughout the day. With its dual motor, you can easily adjust the desk to your preferred height, enhancing your comfort and productivity. The desk features a stylish Walnut Block Top and a sleek White Base, adding a touch of sophistication to any room. Equipped with a 4 memory control with USB LED charging, you can conveniently save your preferred height settings and even charge your devices. Elevate your work experience with the Lift it, 72"x24" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.