This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black, Walnut Block VL23BLK7230-WNB

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black, Walnut Block (Discontinued)

Mfr # VL23BLK7230-WNB
Zoro # G807088666
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23BLK7230-WNB
Zoro #
G807088666
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Color
Black, Walnut Block
Material
Laminate wood, metal
Weight
159
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Standards
BIFMA
Features
Adjustable height
Weight Capacity
264 lbs
Leg Color
Black
Tabletop Color
Walnut Block

Description

The Lift it, 72"x30" Value Electric Extended Range Sit Stand Desk is a versatile and stylish addition to any Office or Home workspace. With its dual motor design, it allows for smooth and effortless height adjustment, making it easy to switch between sitting and standing positions throughout the day. The desk features a 4 memory LED control with USB charging, allowing you to save and easily access your preferred height settings. The top has a Walnut Block finish, providing a durable and attractive work surface, while the Black Base adds a sleek and modern touch. Upgrade your workspace with the Lift it, 72"x30" Value Electric Extended Range Sit Stand Desk for improved comfort and productivity. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.