Shop WE'RE IT
See all product information
Create Account
Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black, White
- Mfr # VL22BLK7230-459
- Zoro # G507088645
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30
Overall Height
46.25
Material
Laminate wood, metal
Weight
148
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VL22BLK7230-459
- Zoro #
- G507088645
- UPC #
- -
- Country of Origin
- China
- Item
- Electric Sit Stand Desk
- Color
- Black, White
- Material
- Laminate wood, metal
- Weight
- 148
- Leg Color
- Black
- Tabletop Color
- White
- Weight Capacity
- 264 lbs
- Standards
- BIFMA
- Includes
- Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
- Features
- Adjustable height
Dimensions
- Overall Width
- 30
- Overall Height
- 46.25
- Length
- 72
- Top Thickness
- 1.1 in
Description
The Lift it, 72"x30" Value Electric Sit Stand Desk is a versatile and stylish option for both Office and Home environments. With its dual motor system, you can effortlessly adjust the height of the desk to your desired position, allowing you to easily transition between sitting and standing throughout the day. The desk features a 4 memory preset function, allowing you to save your preferred height settings for quick adjustments. The USB LED charging provides convenient charging for your devices. The desk comes with a sleek White Top and a sturdy Black Base, adding a modern and sophisticated touch to any space. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.