This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black, White VL23BLK7230-459

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Black, White (Discontinued)

Mfr # VL23BLK7230-459
Zoro # G607088637
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23BLK7230-459
Zoro #
G607088637
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Color
Black, White
Material
Laminate wood, metal
Weight
159
Tabletop Finish
Brite White
Weight Capacity
264 lbs
Features
Adjustable height
Standards
BIFMA
Leg Color
Black
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Base Finish
Black
Tabletop Color
White

Description

Upgrade your workspace with the Lift it, 72"x30" Value Electric Extended Range Sit Stand Desk. This versatile desk is perfect for both Office and Home use. With its dual motor system, you can easily adjust the height to your preferred position with just a push of a button. The desk also features a 4 memory control with USB charging, allowing you to save your preferred height settings and conveniently charge your devices. The White Top and Black Base add a sleek and modern touch to any space. Experience the benefits of a standing desk with the Lift it, 72"x30" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.