
Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, Brushed Silver, White (Discontinued)
- Mfr # VL23BS7230-459
- Zoro # G107088656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VL23BS7230-459
Zoro #
G107088656
UPC #
-
Country of Origin
China
Dimensions
Overall Width
30
Overall Height
46.25
Length
72
Top Thickness
1.1
Details
Item
Electric Sit Stand Desk
Finish
Brushed Silver
Color
Brushed Silver, White
Material
Laminate wood, metal
Weight
159
Tabletop Color
White
Leg Color
Brushed Silver
Standards
BIFMA
Base Finish
Brushed Silver
Tabletop Finish
Brite White
Weight Capacity
264 lbs
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Features
Adjustable height
Description
Upgrade your workspace with the Lift it, 72"x30" Value Electric Extended Range Sit Stand Desk. This versatile desk is perfect for both Office and Home use. With its dual motor system, you can easily adjust the height to your preferred position with just a push of a button. The desk also features a 4 memory control with USB charging, allowing you to save your preferred height settings and conveniently charge your devices. The White Top and Silver Base add a sleek and modern touch to any space. Experience the benefits of a standing desk with the Lift it, 72"x30" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.