This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Burnt Strand VL22WH7230-6307

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Burnt Strand (Discontinued)

Mfr # VL22WH7230-6307
Zoro # G707088643
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH7230-6307
Zoro #
G707088643
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
72
Top Thickness
1.1

Details

Item
Electric Sit Stand Desk
Color
White, Burnt Strand
Material
Laminate wood, metal
Weight
148
Tabletop Color
Burnt Strand
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Standards
BIFMA
Weight Capacity
264 lbs
Features
Adjustable height
Leg Color
White

Description

Introducing the Lift it, a versatile Value Electric Sit Stand Desk designed for both Office and Home use. With its dual motor mechanism, you can easily adjust the height of the desk to find the perfect ergonomic position. The desk features a 72"x30" surface area, providing ample space for all your work essentials. The 4 memory control with USB charging allows you to save your preferred desk height settings for quick and easy adjustment. The desk comes with a stylish Burnt Strand Top and a sturdy White Base. Upgrade your workspace with the Lift it today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.