This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Burnt Strand VL23WH7230-6307

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Burnt Strand (Discontinued)

Mfr # VL23WH7230-6307
Zoro # G307088661
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23WH7230-6307
Zoro #
G307088661
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
72
Top Thickness
1.1

Details

Item
Electric Sit Stand Desk
Color
White, Burnt Strand
Material
Laminate wood, metal
Weight
159
Standards
BIFMA
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Tabletop Finish
Burnt Strand
Tabletop Color
Burnt Strand
Weight Capacity
264 lbs
Leg Color
White
Base Finish
White
Features
Adjustable height

Description

Elevate your workspace with the Lift it, 72"x30" Value Electric Extended Range Sit Stand Desk for Office or Home. This dual motor desk is designed to provide you with the ultimate ergonomic experience. With its sleek Burnt Strand Top and White Base, it adds a touch of sophistication to any space. The dual motor system allows you to effortlessly switch between sitting and standing positions, promoting better blood circulation and reducing the risk of sedentary-related health issues. The 4 memory control with USB charging makes it easy to adjust the desk to your preferred height and save your preferred settings for future use. Whether you're working from home or in a professional office setting, this sit-stand desk is a versatile addition to your workspace. Its sturdy construction ensures stability, while the spacious 72"x30" surface provides ample room for your work essentials. Upgrade your office or home workspace with the Lift it, 72"x30" Value Electric Extended Range Sit Stand Desk, and experience the benefits of ergonomic design. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.