Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VL22WH7230-8827
Zoro #
G807088635
UPC #
-
Country of Origin
China
Dimensions
Overall Width
30
Overall Height
46.25
Length
72
Top Thickness
1.1
Details
Item
Electric Sit Stand Desk
Color
White, Sarum Twill
Material
Laminate wood, metal
Weight
148
Standards
BIFMA
Leg Color
White
Weight Capacity
264 lbs
Features
Adjustable height
Tabletop Color
Sarum Twill
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Description
The Lift it, 72"x30" Value Electric Sit Stand Desk is a versatile and practical addition to any Office or Home workspace. With its dual motor design and the 4 memory control with USB charging, this desk allows for smooth and effortless transitions between sitting and standing positions. The Sarum Twill Top and White Base add a sleek and modern touch to any environment. Whether you need a spacious workstation for productivity or want to promote a healthier lifestyle with adjustable heights, the Lift it Value Electric Sit Stand Desk is the perfect solution. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
