This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Sarum Twill VL23WH7230-8827

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Sarum Twill (Discontinued)

Mfr # VL23WH7230-8827
Zoro # G607088668
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL23WH7230-8827
Zoro #
G607088668
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Top Thickness
1.1
Length
72

Details

Item
Electric Sit Stand Desk
Color
White, Sarum Twill
Material
Laminate wood, metal
Weight
159
Leg Color
White
Tabletop Finish
Sarum Twill
Base Finish
White
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Features
Adjustable height
Weight Capacity
264 lbs
Standards
BIFMA
Tabletop Color
Sarum Twill

Description

Introducing the Lift it, an Value Electric Extended Range Sit Stand Desk designed for both Office and Home use. With its spacious 72"x30" surface, you'll have plenty of room for your work essentials. The dual motor ensures smooth and quiet height adjustments, allowing you to easily transition between sitting and standing positions. The 4 memory control with USB charging allows you to save your preferred desk heights and conveniently charge your devices. The desk features a stylish Sarum Twill Top and a sturdy White Base, adding a modern touch to any workspace. Upgrade your work experience with the Lift it Extended Range Sit Stand desk today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 25.2" to 50.99" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.