This item is Discontinued.

We'Re It Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Walnut Block VL22WH7230-WNB

This item is Discontinued.

We'Re It

Electric Sit Stand Desk, 46.25 H, 30 W X Laminate wood, metal, White, Walnut Block (Discontinued)

Mfr # VL22WH7230-WNB
Zoro # G207088648
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL22WH7230-WNB
Zoro #
G207088648
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
46.25
Length
72
Top Thickness
1.1

Details

Item
Electric Sit Stand Desk
Color
White, Walnut Block
Material
Laminate wood, metal
Weight
148
Tabletop Color
Walnut Block
Includes
Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires
Leg Color
White
Standards
BIFMA
Features
Adjustable height
Weight Capacity
264 lbs

Description

Upgrade your workspace with the Lift it Value Electric Sit Stand Desk. This sleek and modern desk features a dual motor system for smooth and effortless height adjustments. With a spacious 72"x30" Walnut Block Top, you'll have plenty of room for all your work essentials. The White Base adds a touch of elegance and stability to the desk. The 4 memory control with USB charging make it easy to find your ideal working height and save your preferred settings. Perfect for office or home use, this desk is a must-have for anyone looking to improve their productivity and overall well-being. Invest in the Lift it Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.