Liberty Series Modern Ribbed High-Back Upholstered Executive Chair in Black Vinyl with Chrome Frame

  • Mfr # OFD6300-MBLK

  • Zoro # G615554742


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Black
Length
48 In
Width
26.25 in
Depth
23.25 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD6300-MBLK
Zoro #
G615554742
UPC #
-
Country of Origin
China

Dimensions

Length
48 In
Width
26.25 in
Depth
23.25 In

Details

Material
Antimicrobial Vinyl
Color
Black
Capacity
300 lb

Description

Step into a world of comfort and style with the Liberty Series Modern Ribbed High-Back Upholstered Executive Chair, a sophisticated addition to any home or office setting. This exquisite chair in classic Black vinyl upholstery with a gorgeouse Chrome frame offers more than just a place to sit - it is a statement piece that enhances your workspace like never before.Designed with a high back for ultimate support and relaxation, this chair combines elegance with functionality. The ribbed upholstery adds a contemporary flair, while the ergonomic construction ensures your well-being during long hours of work. Say goodbye to discomfort and hello to a chair that cares for both your body and your aesthetic sensibilities.Imagine settling into this plush chair, feeling the day's stresses melt away as you sink into its luxurious embrace. Whether you're working on important projects or simply unwinding after a long day, the Liberty Series Chair is there to provide the comfort and support you deserve.Upgrade your workspace with the Liberty Series Modern Ribbed High-Back Upholstered Executive Chair today and embark on a journey of unparalleled comfort and style. Your workspace will thank you!


  • • Give your workspace a modern feel with the Liberty high-back faux leather black task chair, whether you're in the office or in your home workspace.
  • • Support your shoulders and arms for hours with the padded loop arms in a striking chrome finish, whether you're working on a deadline or a new spreadsheet.
  • • Ease your worries of back pain during the workday with the built in lumbar support.
  • • The one-touch pneumatic height adjustment allows for easy individual customization
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.