Liberty Series Modern Ribbed High-Back Upholstered Executive Chair in Grey Vinyl with Chrome Frame

  • Mfr # OFD6300-MGRY

  • Zoro # G015554717


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Gray
Length
48 In
Width
26.25 In
Depth
23.25 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD6300-MGRY
Zoro #
G015554717
UPC #
-
Country of Origin
China

Dimensions

Length
48 In
Width
26.25 In
Depth
23.25 In

Details

Material
Antimicrobial Vinyl
Color
Gray
Capacity
300 lb

Description

Transform your workspace with the Liberty Series Modern Ribbed High-Back Upholstered Executive Chair, designed for both comfort and style. This sleek chair in Gray upholstery with a striking Chrome frame brings a touch of sophistication to any room.With its high back and ribbed detailing, this chair not only provides excellent support but also adds a modern flair to your decor. Imagine sinking into the plush upholstery after a long day, feeling the tension melt away as you settle in for relaxed productivity or leisure.Key features of this chair include its ergonomic design, ensuring proper posture and support during long work hours or extended periods of sitting. The Gray vinyl upholstery is not only stylish but also easy to clean, making maintenance a breeze.Upgrade your home or office setup with the Liberty Series Modern Ribbed High-Back Upholstered Executive Chair. Enhance your space with this elegant and practical piece that promises to elevate your comfort and productivity levels. Don't miss out on the chance to create a more inviting and functional environment for yourself.


  • • Give your workspace a modern feel with the Liberty high-back faux leather grey task chair, whether you're in the office or in your home workspace.
  • • Support your shoulders and arms for hours with the padded loop arms in a striking chrome finish, whether you're working on a deadline or a new spreadsheet.
  • • Ease your worries of back pain during the workday with the built in lumbar support.
  • • The one-touch pneumatic height adjustment allows for easy individual customization
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.