Liberty Series Modern Ribbed Mid-Back Upholstered Executive Chair in Black Vinyl with Chrome Frame

  • Mfr # OFD6350-MBLK

  • Zoro # G615554704


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Black
Length
41.25 In
Width
26 In
Depth
23.75 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OFD6350-MBLK
Zoro #
G615554704
UPC #
-
Country of Origin
China

Dimensions

Length
41.25 In
Width
26 In
Depth
23.75 In

Details

Material
Antimicrobial Vinyl
Color
Black
Capacity
300 lb

Description

Step into the world of ultimate comfort and style with the Liberty Series Modern Ribbed Mid-Back Upholstered Executive Chair. This sophisticated chair, upholstered in sleek Black vinyl upholstery and adorned with a brillant Chrome frame, is a true game-changer for any home or office environment.Imagine sinking into the plush cushioning of the perfectly contoured seat, designed to provide unrivaled support and comfort throughout your workday. The ribbed mid-back design not only adds a modern touch to your space but also promotes proper posture and ergonomic alignment, ensuring you stay comfortable and focused.But the benefits don't stop there. With its versatile design, this executive chair effortlessly complements any decor, making it a seamless addition to your interior styling. Whether you're tackling tasks at the office or unwinding at home, the Liberty Series chair elevates your space with its timeless elegance and practicality.Don't settle for ordinary seating when you can have extraordinary comfort and luxury. Upgrade your workspace with the Liberty Series Modern Chair and experience the perfect blend of style and functionality. Transform your seating experience today and embrace the epitome of modern sophistication!


  • • Give your workspace a modern feel with the Liberty mid-back faux leather black task chair, whether you're in the office or in your home workspace.
  • • Support your shoulders and arms for hours with the padded loop arms in a striking chrome finish, whether you're working on a deadline or a new spreadsheet.
  • • Ease your worries of back pain during the workday with the built in lumbar support.
  • • The one-touch pneumatic height adjustment allows for easy individual customization
  • • This chair offers a 300 pound weight limit, acommodating a wide range of users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.