Zoro Homepage

LiDO Series High Back Upholstered Office Chair, Black

  • Mfr # OFD6800F-BLK

  • Zoro # G215554715


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Fabric
Depth
27 In
Weight Capacity
300 lb
Overall Length
44.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD6800F-BLK
Zoro #
G215554715
UPC #
-
Country of Origin
China

Dimensions

Depth
27 In
Overall Length
44.5 In
Width
27 In

Details

Color
Black
Material
Fabric
Weight Capacity
300 lb

Description

Step into the world of ultimate comfort with the LiDO Series High Back Upholstered Office Chair. This chair is more than just a piece of furniture; it's a companion that ensures your well-being and productivity throughout the day. What sets this chair apart are its self-adjustable features which adjust to your unique physique. Whether you're working on a deadline or unwinding after a long day, the LiDO Series caters to your comfort needs effortlessly. Experience the luxury of the soft upholstered material that not only pampers you but also adds an element of sophistication to your workspace. Upgrade your office setup with the LiDO Series High Back Upholstered Office Chair and redefine how you work. Say goodbye to discomfort and hello to a new level of efficiency and style.


  • • Transform your workspace into a productive and cozy environment with the upholstered LiDO office chair.
  • • The LiDO features 4-way adjustable arms ensure you find the optimal arm support no matter how long you are working.
  • • The seat slide allows you to adjust the seat depth to what fits you best. Easily find the leg support you need.
  • • The LiDO offers 4 locking positions so you can sit up straight or recline to your heart's content.
  • • Ergonomically designed for optimal comfort during long work hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.