Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LiDO Series High Back Upholstered Office Chair, Eco Leather, Black

  • Mfr # OFD6800P-BLK

  • Zoro # G415554737


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Antimicrobial Vinyl
Width
27 In
Overall Length
44.5 In
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD6800P-BLK
Zoro #
G415554737
UPC #
-
Country of Origin
China

Dimensions

Width
27 In
Overall Length
44.5 In
Depth
27 In

Details

Color
Black
Material
Antimicrobial Vinyl
Weight Capacity
300 lb

Description

Elevate your workspace with the LiDO Series High Back Upholstered Office Chair in stunning Black eco leather. Designed to provide optimal support, this chair combines style and comfort seamlessly. With adjustable height and tilt functionality, you can customize your seating position for maximum efficiency. The 360-degree swivel feature allows for easy movement, ensuring you can access every corner of your workspace with ease. Crafted from high-quality eco leather, this chair exudes elegance and sophistication.The LiDO Series office chair is not just a piece of furniture; it is a companion that supports you throughout your workday, promoting better posture and productivity.Invest in your comfort and style today with the LiDO Series High Back Upholstered Office Chair, and experience the difference a quality chair can make!


  • • Transform your workspace into a productive and cozy environment with the upholstered LiDO office chair.
  • • The LiDO features 4-way adjustable arms ensure you find the optimal arm support no matter how long you are working.
  • • The seat slide allows you to adjust the seat depth to what fits you best. Easily find the leg support you need.
  • • The LiDO offers 4 locking positions so you can sit up straight or recline to your heart's content.
  • • Ergonomically designed for optimal comfort during long work hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.