This item is Discontinued.

We'Re It Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver VL12BS4824-6307

This item is Discontinued.

We'Re It

Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver (Discontinued)

Mfr # VL12BS4824-6307
Zoro # G106136518
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL12BS4824-6307
Zoro #
G106136518
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
46.25
Work Surface Depth (In.)
1.1"
Length
48.00
Work Surface Height (In.)
48"
Work Surface Width (In.)
24"
Height Range
Height Range: 28.5 - 46.25 Including Top
Top Thickness
1.10

Details

Item
Lift It Electric Sit Stand Desk
Finish
Burnt Strand
Color
Brushed Silver
Material
Laminate wood, metal
Weight
87
Adjustable
Simple Up/Down Control with Digital Readout
Includes
Adjustable base, tabletop
Features
Adjustable height
Standards
BIFMA
Weight Capacity
Maximum Capacity 220 lbs.

Description

Introducing the Lift it, 48"x24" Value Electric Sit Stand Desk for Office or Home. This effortlessly adjustable desk offers an optimal working experience. Designed with a sleek Burnt Strand Top and a sturdy Silver Base, this desk brings both style and functionality to any workspace. With easy up/down control, you can effortlessly switch between sitting and standing positions, promoting better posture and reducing discomfort. Whether you're working or gaming, this Value Electric Sit Stand Desk provides the perfect solution for customizable comfort. Upgrade your workspace with the Lift it, 48"x24" Value Electric Sit Stand Desk, today! Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.36" to 45.08" so you can be sure to find a comfortable position when sitting and standing. Keep height adjustments easy with the Simple Up/Down control and Digital Readout. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.