Lift It Electric Sit Stand Desk, 46.25 H, 24 W X Laminate wood, metal, Brushed Silver
- Mfr # VL22BS4824-459
- Zoro # G306136578
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24
Overall Height
46.25
Material
Laminate wood, metal
Weight
98
Length
48.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL22BS4824-459
- Zoro #
- G306136578
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 24
- Overall Height
- 46.25
- Length
- 48.00
- Work Surface Height (In.)
- 48"
- Top Thickness
- 1.1 in
- Work Surface Depth (In.)
- 1.1"
- Work Surface Width (In.)
- 24"
Details
- Item
- Lift It Electric Sit Stand Desk
- Finish
- White
- Color
- Brushed Silver
- Material
- Laminate wood, metal
- Weight
- 98
- Features
- Adjustable height
- Standards
- BIFMA
- Adjustable
- 4 Memory, 1 USB Controller with LED Display
- Base Finish
- Brushed Silver
- Includes
- Adjustable base, tabletop
- Tabletop Finish
- Brite White
- Configuration
- One Motor in Each Leg for Smooth and Quiet Operation
- Weight Capacity
- Maximum Capacity 260 lbs.
Description
The Lift it, 48"x24" Value Electric Sit Stand Desk is the perfect addition to any Office or Home workspace. With its dual motor design, you can easily adjust the height of the desk to your desired level, allowing you to switch between sitting and standing throughout the day. The desk comes with a 4 memory control with USB charging, making it convenient to switch between different desk heights at the touch of a button. The Lift it Electric Sit Stand Desk features a sleek White Top and Silver Base, giving it a modern and clean look. Experience the benefits of a sit stand desk with the Lift it, 48"x24" Value Electric Sit Stand Desk. Stay comfortable and healthy during your work day by adjusting your desk height. The electric height range adjustment is 27.17" to 44.88" so you can be sure to find a comfortable position when sitting and standing. With the 4 memory and USB charging controller with LED Display, you can make your new desk fit your preferences and charge your device at the same time. The Thick 1.1" Work Surface with Coordinating 3mm Heavy Duty Edge Band keeps your desk durable and long-lasting. All of our products are Certified for Commercial and Residential Use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.